The store will not work correctly in the case when cookies are disabled.
Select M8 x 80 High Tensile Bolt Gr 8.8 Din 931 Zinc Plated - Pack of 50
Product Information
Grade 8.8 DIN 931 - Zinc Plated
Technical Specification
More Information Brand | Select |
Size (mm) | M8 x 80 |
Length (mm) | 80 |
Manufacturer Part Number | MBF47880C |
Type | High Tensile Bolt |
Coating/Finish | Zinc |
Grade | 8.8 |
DIN | 931 |
Pack Quantity | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service