The store will not work correctly in the case when cookies are disabled.
Value Manual Ratcheting Arbor Press - Size 2 - 2t
Technical Specification
More Information Brand | Value |
Pressure (t) | 2 |
Gear Module | M3 |
Manufacturer Part Number | 805-1120 |
Additional Information | 2 Ton |
Ram Length (in) | 13-1/2 |
Features & Benefits | Ratcheting presses put lever arm in most comfortable position for final application of force
Reset handle for extra leverage |
Base Diameter (in) | 6-1/4 x 15-4/3 |
Size | 440 x 240 x 460mm |
Size L x W x H (mm) | 440 x 240 x 460 |
Maximum Diameter (in) | 11-7/8 |
Maximum Height (in) | 8-1/4 |
Opening Height (mm) | 150 |
Overall Height (mm) | 770 |
Weight (kg) | 43 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers