The store will not work correctly in the case when cookies are disabled.
Made in USA 0.95 x 32mm Long Drill Blank
Technical Specification
More Information Brand | Made in USA |
Size (in) | 1-17/64 |
Manufacturer Part Number | 01230952 |
Size (mm) | 0.95 x 32 |
Features & Benefits | HSS tool material |
Diameter (mm) | 0.95 |
Overall Length (in) | 1-17/64 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers