The store will not work correctly in the case when cookies are disabled.
Magafor 5.1mm TiN HSS Hand Reamer
0 in stock today, 5 available in 7 days
Technical Specification
More Information Brand | Magafor |
Manufacturer Part Number | A05100ACZ |
Size | 5.1 mm |
Features & Benefits | Standard HSS (M2) hand reamer
Left hand spiral flute
Right hand cutting
Meets DIN 206-B standards |
Cutting Diameter (mm) | 5.1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers