Ideal for high security outdoor applications such as gates, sheds & fences, stainless steel body
Technical Specification
More Information
Brand
Master Lock
Manufacturer Part Number
M40EURDCC
Shackle Clearance (mm)
21
Shackle Diameter (mm)
10
Features & Benefits
Ideal for high security outdoor applications such as gates, sheds and fences
Stainless steel body with protective ABS bumper and keyway cover offers extra weather resistance
Patented shrouded octagonal boron carbide shackle is twice as strong as hardened steel against cutting and sawing
Dual steel ball bearing locking mechanism has strong resistance to levering for extra security
4 Keys included for greater convenience