The store will not work correctly in the case when cookies are disabled.
Masterflex A25mm x 15m Coil Vacuum Hose
Product Information
Properties/Applications: Very flexible and lightweight, Crush resistant, Domestic vacuum cleaners, Industrial vacuum cleaners, Dust extraction, Weld fumes, Cable protection
Technical Specification
More Information Brand | Masterflex |
Manufacturer Part Number | 000466-028-1500 |
Diameter (mm) | 25 |
Additional Information | 1011 Ohms |
Features & Benefits | <span class="Body Copy Medium"> Length: 15 metres</span>
Properties/Applications:
Very flexible and lightweight
Crush resistant
Domestic vacuum cleaners
Industrial vacuum cleaners
Dust extraction
Weld fumes
Cable protection |
Hose Length (m) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers