Loading...

ATP Folding Probe and Memory Alarm Safety Thermometers

View Range - 1 Products
ATP Folding Probe and Memory Alarm Safety Thermometers is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Type
Accuracy
Maximum Temperature
Size (mm)
ATP Folding Probe and Memory Alarm Safety Thermometers
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Type     Accuracy     Maximum Temperature     Size (mm)     Compare ProductAdd to Personal Lists Quantity
AIL-09294M 3 In Stock
£31.93 £26.61
Incl. VAT Ex. VAT
Folding Probe Thermometer ±1° (-30 to 250°C);±2°C (Others) 300°C Unit: 160 x 50 x 18;Probe: 4 x 115 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service