The horizontal type dial test indicator with reversible measuring direction and adjustable contact point is ideal for measuring surface variations in narrow or recessed areas with high precision. The dial test indicator's one-piece movement provides high-impact resistance and better durability, while jewelled bearings deliver high sensitivity and quick response. The horizontal face is parallel to the axis of the indicator and the indicator can be mounted either horizontally or vertically from the front, top or back of the indicator.
Technical Specification
More Information
Brand
Mitutoyo
Type
Horizontal Dial Test Indicator Set
Manufacturer Part Number
513-402-10T
Measuring Min (in)
0
Measuring Max (in)
0.03
Additional Information
Includes: indicator, 0.039in stylus carbide contact point, 1.18in stylus carbide contact point, 1.57in stem, swivel clamp, 4in holding bar
Graduation (in)
0.0005
Features & Benefits
Provides easy access to shrouded surfaces that cannot be reached with conventional dial indicator
No-clutch structure for automatic reversal of measuring direction
Resistant to water and dust thanks to the one piece bezel and O-ring seal for the crystal
The glare-free flat crystal face has a scratch resistant coating
High sensitivity and quick response due to low friction jewelled bearings
No-clutch structure provides automatic reversal of measuring direction
O-ring seal and bonding of the bezel and crystal protects against dust and oil
Contact point length is printed on the dial face to avoid accuracy issues
Newly designed contact point holder prevents backlash
Contact point is carbide tipped for lasting accuracy, durability
Crystal is glare-free with a scratch-resistant coating
Accuracy ±0.0005in
Supplied in a fitted plastic case