Heat-treated stainless steel racks, gears and pivots. 1-piece forged brass case. Chrome-plate finish. Scratch resistant nonglare crystals. Complete set includes holders and fitted case. Stem diameter: 3/8 in / 8mm.
Technical Specification
More Information
Brand
SPI
Manufacturer Part Number
TYPE UI51-SPI
Additional Information
Complete set
Graduation (in)
0.001
Features & Benefits
These indicators offer flexibility to toolroom and general purpose machining and inspection applications. The compact size and perpendicular designs are simple to use and adjustable to fit any viewing angle
Built to ANSI standards, these gauges are supplied with jewelled bearings for extra smooth action and long life. Indicators are sold separately or are available in complete sets