Mitutoyo Horizontal Dial Indicators is only available to buy in quantities of 1
Product Information
The horizontal type dial test indicator with reversible measuring direction and adjustable contact point is ideal for measuring surface variations in narrow or recessed areas with high precision. The dial test indicator's one-piece movement provides high-impact resistance and better durability, while jewelled bearings deliver high sensitivity and quick response. The horizontal face is parallel to the axis of the indicator and the indicator can be mounted either horizontally or vertically from the front, top or back of the indicator.