Mitutoyo Water Resistant Dial Indicators - Metric is only available to buy in quantities of 1
Product Information
Series 1 dial indicator is compact one revolution type for error-free reading. Unlike many other dial indicators, the one revolution dial indicator literally shows the entire spindle travel or range as one sweep of the hand, eliminating the possibility of reading errors due to miscounting the multiple revolutions. With one-revolution dial indicators, within tolerance and out of tolerance can never misinterpreted an unique shock-proof mechanism is incorporated, providing improved immunity to shock due to sudden spindle retraction caused by high impact.