SPI High-Precision Adjustable V-Blocks is only available to buy in quantities of 1
Product Information
Includes 2 V-blocks with clamps. Supports single and multiple diameter Shafts, bars, etc. Hardened and ground anvils support up to 1000lbs. Top flats ground parallel to base. Narrow flats may be held on a parallel across the top.