Loading...

Mitutoyo Series 293 Digimatic IP65 Micrometers - Non SPC Output Type

View Range - 4 Products
Mitutoyo Series 293 Digimatic IP65 Micrometers - Non SPC Output Type is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Measuring Min (in)
Measuring Min (mm)
Measuring Max (in)
Measuring Max (mm)
Style
Type
Mitutoyo Series 293 Digimatic IP65 Micrometers - Non SPC Output Type
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Measuring Min (in)     Measuring Min (mm)     Measuring Max (in)     Measuring Max (mm)     Style     Type     Compare ProductAdd to Personal Lists Quantity
MT2-93344A 24 In Stock
£229.27 £191.06
Incl. VAT Ex. VAT
0 0 1 25.4 293-344-30 Coolant-Proof Micrometer Compare
MT2-93345K 2 In Stock
£272.57 £227.14
Incl. VAT Ex. VAT
1 25.4 2 50.8 293-345-30 Coolant-Proof Micrometer Compare
MT2-93346E 6 In Stock
£319.80 £266.50
Incl. VAT Ex. VAT
2 50.8 3 76.2 293-346-30 Coolant-Proof Micrometer Compare
MT2-93347B 2 In Stock
£360.14 £300.12
Incl. VAT Ex. VAT
3 76.2 4 101.6 293-347-30 Coolant-Proof Micrometer Compare
Total

Why we are loved

Rated ‘World-class’ for customer service