The store will not work correctly in the case when cookies are disabled.
SPI 300mm Metric Graduation Rigid Steel Rule
Product Information
Graduations: mm, 0.5mm. Satin Chrome Finish.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 76417997 |
Range (mm) | 300 |
Size | 300mm |
Additional Information | Graduations: mm, 0.5mm. Satin Chrome Finish. |
Graduation | Metric |
Style | Rigid |
Type | Rigid Steel Rules |
Width (in) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers