SPI Combination Square Sets - Square Head, Centre Head, Non-Reversible Protractor and Blades is only available to buy in quantities of 1
Product Information
Blades are satin chrome and fully hardened and tempered they are graduated to 1mm, 64ths, 32nds & 1/2mm. Hardened steel square head 90 & 45 degree angles with level and scriber point. Hardened centre head. Non-Reversible protractor is graduated 180.