The store will not work correctly in the case when cookies are disabled.
SPI Electronic Polycarbonate Caliper - 6in
Product Information
Direct inch/metric/fraction conversion. Absolute measurement. Large easy to read LCD. Durable vinyl pouch included.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 136184 |
Additional Information | Battery Type: 3V CR2032 (Included) |
Display | Digital |
Type | Plastic Calliper |
Instrument Error (mm) | 0.02 |
Range (in) | 6 |
Range (mm) | 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers