The store will not work correctly in the case when cookies are disabled.
SPI M30 x 2 No Go Metric Fine Ring Gauge
Product Information
For Comparative Gauging, Calibration And The Setting of Internal Measuring Tools. Thread dimensions as per ISO 1502.
Technical Specification
More Information Brand | SPI |
Manufacturer Part Number | 75890855 |
Size (mm) | M30 |
Thread Type | Metric Fine |
Type | NO-GO |
Classification | 6G |
Pitch (mm) | 2 |
Size | 30 x 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers