The store will not work correctly in the case when cookies are disabled.
SPI Vernier Caliper - 6in/150mm
Product Information
Stainless steel throughout for longer life. Single set screw style.
Technical Specification
More Information Brand | SPI |
Accuracy (in) | 0.001 |
Manufacturer Part Number | 50318757 |
Measuring Min (in) | 0 |
Measuring Min (mm) | 0 |
Jaw Depth (in) | 1.57 |
Measuring Max (in) | 6 |
Measuring Max (mm) | 150 |
Range (in) | 6 |
Range (mm) | 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers