Fully jewelled movements. Adjustable bezel. 250 degree lever position. Spigots for indicators 6 & 8 mm diameter. Satin chrome body with dovetail on 3 sides.
Technical Specification
More Information
Brand
Value
Manufacturer Part Number
605-4810
Additional Information
Imperial
Graduation (in)
0.0005
Features & Benefits
Fully jewelled movements
Adjustable bezel
250° lever position
Spigots for indicators 6 & 8mm diameter
Satin chrome body with dovetail on 3 sides
Range 0.8mm/0.03 in
Dial diameter: 32mm
Graduation: 0.01 mm/0.0005 in
Reading: 0-40-0 / 0-15-0