The store will not work correctly in the case when cookies are disabled.
Value 4in Machinist Square
Product Information
Made of carbon steel, fully ground and polished. Blade securely fitted to beam with clearance groove on inside corner. Hardened blades. Not graduated.
Technical Specification
More Information Brand | Value |
Base Length (in) | 3 |
Manufacturer Part Number | MSS0158 |
Blade Length (in) | 4 |
Type | Engineers Squares |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers