Metrinch dial test indicator is the British-engineered solution to the measuring challenges when working with both metric and imperial units. The T34 Metrinch DTI has a clear and easy-to-use display that gives instantly accurate measurements in both metric and imperial units without swapping tools or machine downtime. Risks of error from conversion tables and repositioning are no longer an issue.
Technical Specification
More Information
Brand
Verdict
Type
Dial Test Indicator
Manufacturer Part Number
01/3034
Measuring Max (in)
0.02
Graduation (in)
0.0005
Features & Benefits
Worm mechanism
Clamping facilities by means of dovetail or end spigot
Dial rotates for zero setting
Automatic reversal movement
Jewelled mechanism
Stylus swivels through an arc of 180°
Unidirectional hand travel
Lever pivots are mounted in long-life ball bearings
fitted with 1/4in diameter spigot
Swivel spigot is standard
Fitted with pear shaped contact point
Stylus length 0.811in/20.6mm
Dial diameter 1-3/8jn/36mm