The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Merlin 10mm 2 Flute Solid Carbide Upcut Router
Product Information
Upcut spiral router has RH spiral with RH cut, used when a good bottom finish is required and has a upward chip flow, suitable to cut aluminium slab, phenolic, glass fibre, acetal, solid surface, acrylic and hard plastics.
Technical Specification
More Information Brand Merlin Cutting Diameter (mm) 10 Manufacturer Part Number 6050-12 Features & Benefits Up cut
2 flutes
30° helix angle
Mill end Overall Length (mm) 70 Material Solid Carbide Flute Length (mm) 32 Number of Flutes 2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.