Miniature Ball Nose End Mills, Designed to machine high hardened materials, Suitable for dry cutting and high speed cutting, due to advances in raw material and coating technology.
Technical Specification
More Information
Brand
Hertel
Cutting Diameter (mm)
0.6
Manufacturer Part Number
ECA60049C
End Mill Type
Ball Nose
Features & Benefits
Designed to machine high hardened materials
Suitable for dry cutting and high speed cutting, due to advances in raw material and coating technology
Gives excellent workpiece finish
Higher wear-resistance – twice the tool life
All on 6mm shank, 50mm overall length