The store will not work correctly in the case when cookies are disabled.
Hertel 12mm 6 Flute Extreme Coated Solid Carbide End Mill
Product Information
Right hand cutting, standard length
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 12 |
Manufacturer Part Number | GCE46017H |
End Mill Type | Square End |
Features & Benefits | Square end, standard length
6 to 8 Flute, 2 centre cutting
Right hand cutting
45° Helical flute
Round shank
Carbide grade: K40UF ultra fine grain,12% cobalt
Coating: Advanced TiAlN |
Diameter (mm) | 12.00 |
Shank Diameter (mm) | 12 |
Shank Type | Round Shank |
Style | Centre cutting |
Type | End Mills |
Helix Angle | 45 |
Material | Solid Carbide |
Number of Flutes | 6 |
Coating/Finish | TiAlN |
Overall Length (mm) | 83 |
Grade | K40UF Ultra fine grain, 12% cobalt |
Flute Length (mm) | 26 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers