Loading...

Hertel Carbide 4 Flute Blue Coated End Mills - Metric

View Range - 11 Products
Hertel Carbide 4 Flute Blue Coated End Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Diameter (mm)
Flute Length (mm)
Length of Cut (mm)
Overall Length (mm)
Shank Diameter (mm)
Type
Hertel Carbide 4 Flute Blue Coated End Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (mm)     Diameter (in)     Flute Length (mm)     Flute Length (in)     Length of Cut (mm)     Length of Cut (in)     Overall Length (mm)     Overall Length (in)     Shank Diameter (mm)     Shank Diameter (in)     Style     Type     Compare ProductAdd to Personal Lists Quantity
ECA-60035B Delivery in 21 days. Click here to request stock availability.
£21.82 £18.18
Incl. VAT Ex. VAT
2.5 4 40 3 End Mills Compare
ECA-60036L 6 In Stock
£37.68 £31.40
Incl. VAT Ex. VAT
3 4 4 45 6 End Mills Compare
ECA-60039M 3 In Stock
£37.68 £31.40
Incl. VAT Ex. VAT
4.5 6 6 45 6 End Mills Compare
ECA-60038C 5 In Stock
£37.68 £31.40
Incl. VAT Ex. VAT
4 5 5 45 6 End Mills Compare
ECA-60040M 8 In Stock
£37.68 £31.40
Incl. VAT Ex. VAT
5 6 6 50 6 End Mills Compare
ECA-60041J 47 In Stock
£37.68 £31.40
Incl. VAT Ex. VAT
6 7 7 50 6 End Mills Compare
ECA-60042D 2 In Stock
£46.84 £39.03
Incl. VAT Ex. VAT
8 9 9 60 8 End Mills Compare
ECA-60043A 0 in stock today, 1 available in 7 days
£68.11 £56.76
Incl. VAT Ex. VAT
10 12 12 75 10 End Mills Compare
ECA-60044K Delivery in 21 days. Click here to request stock availability.
£93.98 £78.32
Incl. VAT Ex. VAT
12 15 15 75 12 End Mills Compare
ECA-60045E 1 In Stock
£152.65 £127.21
Incl. VAT Ex. VAT
16 18 18 90 16 End Mills Compare
ECA-60046B 7 In Stock
£252.24 £210.20
Incl. VAT Ex. VAT
20 24 24 100 20 End Mills Compare
Total

Why we are loved

Rated ‘World-class’ for customer service