The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring 4mm 4 Flute Uncoated M42 End Mill 3428 0 in stock today, 1 available in 12 days
Technical Specification
More Information Brand Guhring Cutting Diameter (mm) 4 Manufacturer Part Number 03428 004.000 Material HSS-Co Features & Benefits Right hand cutting direction
30° helix angle
Standard tool length
11° rake angle
Lateral and ramping feed direction
Meets DIN 844K standards Flute Length (mm) 11 Number of Flutes 4 Shank Type Weldon Coating/Finish Uncoated
Why we are loved Rated ‘World-class’ for customer service