Loading...

SGS Carbide 2 Flute Ti-Namite Coated Ball Nosed End Mills - Metric

View Range - 1 Products
SGS Carbide 2 Flute Ti-Namite Coated Ball Nosed End Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (mm)
Material
Number of Flutes
Coating/Finish
SGS Carbide 2 Flute Ti-Namite Coated Ball Nosed End Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (mm)     Size (mm)     Length of Cut (mm)     Material     Number of Flutes     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SGS-01617E 0 in stock today, 1 available in 7 days
£60.92 £50.77
Incl. VAT Ex. VAT
6 Solid Carbide 2 Ti-Namite (TiN) Compare
Total

Why we are loved

Rated ‘World-class’ for customer service