The store will not work correctly in the case when cookies are disabled.
Iscar 12mm IC08 4 Flute Solid Carbide Ball Nosed End Mill
0 in stock today, 1 available in 7 days
Product Information
Ball nose short end mill is a 4 flute standard length solid carbide end mill with 30° helix. Plain cylindrical shank. This end mill is IC08 Uncoated.
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 5650800 |
Cutting Diameter (mm) | 12 |
Features & Benefits | Ball nose
30° helix angle
Short solid carbide end mill
Plain cylindrical shank |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Shank Type | Cylindrical |
Length of Cut (mm) | 14 |
Flute Length (mm) | 14 |
Diameter (mm) | 12 |
Shank Diameter (mm) | 12 |
Overall Length (mm) | 71 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers