The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 6mm 4 Flute Ti-Namite-A Solid Carbide Double Ended End Mill
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 48935 |
Type | Double Ended End Mill |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Square end
Cylindrical shank
Right hand, centre cutting
Spiral flute
30° helix angle
4-flute
Stub length
Positive rake angle
Series 14M |
Material | Solid Carbide |
Helix Angle (°) | 30 |
Cutting Diameter (mm) | 6 |
Flute Length (mm) | 12 |
Coating/Finish | Ti-Namite-A |
Number of Flutes | 4 |
Overall Length (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers