End mill with original symmetrical flute design features and engineered flute form that provides high-performance results through a full range of machining conditions. This tool is designed for aggressive aluminium, non-ferrous and non-metallic machining requiring a high level of material removal. The S-Carb family encompasses the 2-Flute Series 47, 3-Flute Series 43, 3-Flute Advanced Productivity Rougher (APR) and 4-Flute Finisher (APF).
Technical Specification
More Information
Brand
Kyocera SGS
Manufacturer Part Number
44610
Cutting Diameter (mm)
8
Additional Information
Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer.
Features & Benefits
Square end
Straight shank
Long reach neck tool length
35° helix angle
Positive rake angle
Circular land reduces edge aggressiveness for varied speed and feed rates
2 Flutes effectively manage the large size and volume of chips
Excellent balance at high speeds and aggressive plunging capability
Necked design with blended diameter transitions provide clearance to reach
Recommended for materials ≤ 150 Bhn(≤ 7 HRC)
47ML series