The store will not work correctly in the case when cookies are disabled.
Accupro 1.8 x 3 x 5.4 x 38mm 4 Flute Carbide Ball Nose Miniature End Mill
Product Information
Ball Nose - Micro-grain solid carbide - 30° Helix.
Technical Specification
More Information Brand | Accupro |
Manufacturer Part Number | ACM23014K |
Diameter (mm) | 1.8 |
Features & Benefits | Micro-grain solid carbide
30° Helix |
Helix Angle | 30 |
Material | Micro-grain solid carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Type | Ball Nose |
Overall Length (mm) | 38 |
Length of Cut (mm) | 5.4 |
Shank Diameter (mm) | 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers