The store will not work correctly in the case when cookies are disabled.
Hertel 10mm 4 Flute TiAlN Spiral Copy Carbide Milling Cutter
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HMG84382C |
Shank Diameter (mm) | 12 |
Material | Ultra Fine Carbide |
Flute Length (mm) | 15 |
Number of Flutes | 4 |
Coating/Finish | TiAlN |
Overall Length (mm) | 100 |
Grade | K10F |
Type | Torus Milling Cutters |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers