The store will not work correctly in the case when cookies are disabled.
Hertel 12mm No End Cut Carbide Diamond Cut Router
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 12 |
Manufacturer Part Number | FA12 |
Shank Diameter (mm) | 12 |
Cutter Length (mm) | 32 |
Material | Solid Carbide |
Flute Length (mm) | 32 |
Overall Length (mm) | 75 |
Type | Diamond Cut Routers |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers