The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 8mm TiAlN Corner Radius Copy Carbide Milling Cutter
Technical Specification
More Information Brand Hertel Cutting Diameter (mm) 8 Manufacturer Part Number HMG84081C Shank Diameter (mm) 12 Features & Benefits For tool and die making, HSC and hard machining up to 65HRC
5 Axis machining
2 Straight flutes, 2 teeth (centre cutting)
Straight shank DIN 6535 HA
Face radial precision ± 0.01mm Material Ultra Fine Carbide Flute Length (mm) 12 Number of Flutes 2 Straight flutes Coating/Finish TiAlN Overall Length (mm) 150 Shank Length (mm) 45 Grade K10F Type Copy Milling Cutters Radius (mm) 2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.