The store will not work correctly in the case when cookies are disabled.
Interstate 16mm Screw On Indexable Copy Milling Body
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (mm) | 16 |
Manufacturer Part Number | TT1607 |
Thread Size | M8 |
Length (mm) | 38 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers