The store will not work correctly in the case when cookies are disabled.
Interstate 20mm Screw On Indexable Copy Milling Body
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (mm) | 20 |
Manufacturer Part Number | TT2007 |
Thread Size | M10 |
Length (mm) | 45 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers