The store will not work correctly in the case when cookies are disabled.
Mitsubishi DNMG110404LM MC7015 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Mitsubishi |
Style | DNMG |
Manufacturer Part Number | 90031685 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.15 |
Insert Size | 11 |
Features & Benefits | 55° rhomboid insert
0° insert clearance angle
Negative insert
Neutral cutting direction |
Material | Carbide |
Coating/Finish | CVD |
Grade | MC7015 |
ISO Number | 0 |
Inscribed Circle | 9.525 mm;0.375 in |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers