The store will not work correctly in the case when cookies are disabled.
Mitsubishi DNMG150404MJ VP10RT ISO Turning Insert
Technical Specification
More Information Brand | Mitsubishi |
Style | DNMG |
Manufacturer Part Number | 90009735 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.203 |
Insert Size | 15 |
Features & Benefits | 55° rhomboid insert
0° insert clearance angle
Negative insert
Neutral cutting direction |
Material | Carbide |
Coating/Finish | PVD |
Grade | VP10RT |
ISO Number | 0 |
Inscribed Circle | 12.7 mm;0.5 in |
Corner Radius | 04 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers