The store will not work correctly in the case when cookies are disabled.
Mitsubishi SOMT12T308 PEER JM VP15TF Milling Insert
Technical Specification
More Information Brand | Mitsubishi |
Style | SOMT |
Manufacturer Part Number | 7013793 |
Type | Milling Insert |
Insert Hole Size (Decimal Equivalent) | 0.169 |
Insert Size | 12 |
Features & Benefits | 90° square insert
Right hand cutting direction |
Material | Carbide |
Coating/Finish | PVD |
Grade | VP15TF |
ISO Number | 0 |
Inscribed Circle | 12.7 mm;0.5 in |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers