The store will not work correctly in the case when cookies are disabled.
Mitsubishi WNMG080408-MP MP3025 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Mitsubishi |
Style | WNMG |
Manufacturer Part Number | 90031077 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.203 |
Insert Size | 08 |
Features & Benefits | 80° trigon insert with enlarged corner angles
0° insert clearance angle
Negative insert
Neutral cutting direction |
Material | Carbide |
Coating/Finish | PVD |
Grade | MP3025 |
ISO Number | 0 |
Inscribed Circle | 12.7 mm;0.5 in |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers