The compact design of series 1 dial indicator allows for use in tighter, restricted spaces. The jewelled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The glare-free crystal has a scratch-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.
Technical Specification
More Information
Brand
Mitutoyo
Type
Dial Indicator
Manufacturer Part Number
1507A
Measuring Min (in)
0
Measuring Max (in)
0.125
Graduation (in)
0.0005
Features & Benefits
Inch model
Offered with lug back for mounting purposes
Thumb screw bezel lock is easy-to-use for zeroing
Rack gear is machine ground for tighter fit, increased accuracy
Greater rigidity in the bearing plate reduces retracing error by up to 20 percent
4-Screw mounting increases impact resistance for better, longer accuracy
No through screw hole on the frame provides better dust resistance
Contact point is carbide tipped for lasting accuracy, durability
The indicator is anti-magnetic for better accuracy around metals
Crystal is glare-free with a scratch-resistant coating
Accuracy ±0.0005in
Dial face 1.57in
Manufactured to meet ANSI/AGD standards
Supplied in a fitted plastic case