The store will not work correctly in the case when cookies are disabled.
Mitutoyo 12.7 x 28mm Post Back Plate
0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand | Mitutoyo |
Type | Back Plate |
Manufacturer Part Number | 101169 |
Features & Benefits | 12.7 x 28mm Post |
For Use With | Series 2 Dial Indicator, Series ID-C/ID-H/ID-F/ID-S/ID-SS Digimatic Indicator |
Diameter (mm) | 12.7 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers