Gauge block manufactured from high quality stress relieve alloy steel. Each block is heat treated to HRC65 or HV820 for high resistance to wear. High quality surface finish aids superior wring ability. High dimensional stability.
Technical Specification
More Information
Brand
Mitutoyo
Number of Pieces
1
Manufacturer Part Number
611516-131
Size (mm)
1.6
Grade
1
Features & Benefits
Highly alloyed steel
Hardness guaranteed to 800 Hv (64Rc)
Artificially aged for guaranteed stability
Each gauge is marked with a unique laser etched serial number
All individual gauges are supplied with calibration details
Non-magnetic nature prevents steel swarf contamination