Standard Classic disposable mask offers all the benefits that make Moldex FFP masks so successful. The flexible ActivForm® 3D design automatically adapts to the wearer's face shape and facial movements. That's why our Classic masks are easy to don and always sit securely and comfortably on the skin, without the need for a nose clip. Thanks to our DuraMesh® structure, the mask retains its shape even under the most challenging conditions. The soft, skin-friendly inner layer of fabric provides extra comfort. Classic series FFP masks provide reliable protection against particles in the air we breathe.
Technical Specification
More Information
Brand
Moldex
Product Type
Classic Disposable Mask
Assigned Protection Factor
4
Manufacturer Part Number
236515
Features & Benefits
DuraMesh® - Robust mesh structure that prevents the masks shape
ActivForm® - Mask adapts to the shape of the wearers face
Ventex® valve - Extra large opening to reduce heat and humidity inside the mask
High performance filter
Comfortable fabric
Continuous headband
Hygienically packaged - a bag protects the packaged masks against dust and moisture
100% PVC free
Masks have passed the dolomite clogging test, better breathing resistance for longer
Single use, comfortable and durable throughout the whole shift
Against non toxic dust, mists and fumes
Conforms to EN149:2001 + A1:2009