Smart solo is a specially designed valved mask enables a secure, tight fit with just one retaining strap. As a result, the masks can be put on and taken off quickly and easily. A soft nose cushion, skin-friendly inner fleece layer and stretchy woven strap ensure a high degree of comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearers face and their facial movements. As a result, our Smart Solo® masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions. Smart Solo® FFP masks offer reliable protection against particles.
Technical Specification
More Information
Brand
Moldex
Product Type
Smart Solo Disposable Mask
Assigned Protection Factor
10
Manufacturer Part Number
249501
Size
M / L
Features & Benefits
Easy application, even when wearing large gloves
Nose seal increases fi t and comfort
DuraMesh® for optimum shape retention and durability
ActivForm® seal automatically adjusts to different face shapes
Ventex®-valve reduces moisture and heat
100% PVC free
Masks have passed the dolomite clogging test, better breathing resistance for longer
Single use, comfortable and durable throughout the whole shift
Harmful and carcinogenic dusts, fumes and aerosols
Conforms to EN149:2001 + A1:2009