Contours earplug offer the highest possible degree of comfort for the wearer. With an anatomically contoured shape and soft foam formula, they adapt to the shape of the ear canal and sit comfortably and securely in even the narrowest of spaces. The foam earplugs are available in two sizes. Contours offer high noise protection of 35dB (SNR).
Technical Specification
More Information
Brand
Moldex
Product Type
Single-Use Earplug
Manufacturer Part Number
740001
SNR Rating (dB)
35
Style
Uncorded
Features & Benefits
High wearing comfort thanks to contoured shape and material
Anatomical design - specially contoured shape for an individual and secure fit
Available in two sizes for a comfortable secure fit
Plugstation - dispenser allows a supply of earplugs to be made available where necessary
Refillable - hearing protection dispensers from year of manufacture 2022 can be opened, refilled
Comfort foam - PU foam formula developed specially for use in earplug
Extra comfortable shape adapts to the ear canal, plug in 2 sizes