The brand new MSC EDGE Carbide Drills are designed by MSC engineers for engineers. Manufactured to drill different materials, making these tools a primary requirement for every shop floor.
Technical Specification
More Information
Brand
MSC Edge
Manufacturer Part Number
EDG-05041B
Cutting Diameter (mm)
4.1
Shank Type
Straight
Angle (°)
140
Shank Diameter (mm)
6
Features & Benefits
Suitable for steel (≤48HRC), stainless steel and cast iron
Self centring without through coolant holes
Unique edge treatment technology to enhance edge strength and improve performance stability
TiAlN coating provides superior wear-resistance and longer service life