The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
MSC Edge 5mm 4 Flute Solid Carbide AlCrSiN Coated Standard Length Ball Nose End Mill
Product Information
The brand new MSC EDGE Carbide End Mills are designed by MSC engineers for engineers. Manufactured to cut different materials, making these tools a primary requirement for every shop floor.
Technical Specification
More Information Brand MSC Edge Manufacturer Part Number EDG-41050B Cutting Diameter (mm) 5 Features & Benefits Centre Cutting Helix Angle (°) 30 Material Carbide Number of Flutes 4 Coating/Finish AICrSiN Shank Type Straight Flute Length (mm) 16 Diameter (mm) 5 Shank Diameter (mm) 5 Overall Length (mm) 50 Type Ball Nosed
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.