Permits any of its ground surfaces to be used as a datum. Block has 4 tapped holes, 3/8 - 16 to permit mounting on other suitable workholders such as slotted angle plates. Block is precision ground establishing accurate relationships of all surfaces.
Technical Specification
More Information
Brand
SPI
Type
Multi Surface Set
Length (in)
3-1/2
Manufacturer Part Number
268607
Additional Information
Forged clamp is recessed so as not to interfere with orientation. A thru hole is in the apex of the largest Vee to facilitate the removal of dowel pins. Supplied as 1 V-block and 1 clamp.
Features & Benefits
Permits any of it's ground surfaces to be used as a datum
Block has 4 tapped holes, 3/8 - 16 to permit mounting on other suitable workholders such as slotted angle plates
Block is precision ground establishing accurate relationships of all surfaces
The block is 1-7/8 in square, Base length of 3-1/2 in and Vee capacity of 1-5/16 in
Forged clamp is recessed so as not to interfere with orientation
A thru hole is in the apex of the largest Vee to facilitate the removal of dowel pins
Supplied as 1 V-block and 1 clamp