The store will not work correctly in the case when cookies are disabled.
Nine9 0.6-5.5Nm Torque Screwdriver Set
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Nine9 |
Type | Torque Screwdriver Set |
Manufacturer Part Number | 0-TPK01-99-06K |
Torque Range (lb in) | 5.3 - 48.7 |
Torque Range (Nm) | 0.6 - 5.5 |
Features & Benefits | Each bit corresponds to its relevant socket by means of a colour strip
for use with not only indexable tooling, but in many other diverse areas |
Length (mm) | 25 |
Contents | 1x Case, 1x handle, 6x torque adapter, 1x T6 x 25, 1x T7 x 25, 1x T8 x 25, 1x T9 x 25, 1x T15 x 25, 1x T20 x 25 mm Torx bits |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers